E-COLL

E-COLL Multi-purpose grease I cartridge 400g light

  • ERIKS:23897792
  • Manufacturer:4317784348911
Image 1
Multi-purpose grease, light

Design: The special long-life active ingredient combinations are lithium-emulsified. Temperature resistant from -30 °C to +130 °C (short-term up to +140 °C), the dropping point is above 180 °C. Consistency classification according to DIN 51818: NLGI class 2. Possible designation according to DIN 51502: K2K-30.

Application: Universal grease for lubricating rolling and sliding bearings, even in mixed friction area, especially for all sliding speeds permissible for grease lubrication. Reduces friction and wear even under high loads. Protects against corrosion and maintains the lubricating effect even in the presence of water. Ideal for central lubrication systems with standard pipe cross-sections, automotive bearings, as a lubricating grease in construction and agricultural machinery and conveyor roller bearings.
Save to list

€5.84/ pieceexcl. VAT

€7.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Content
0.4 kg