E-COLL

Bright multi-purpose grease

Multipurpose grease, light

•     Product description
Universal grease for lubricating rolling and friction bearings, even in mixed friction area, especially for all sliding speeds permissible for grease lubrication.
Reduces friction and wear even under high loads.
Reliable corrosion protection with a lubricating effect (even in the presence of water).
•     Application areas
Can be used in central lubricating systems with common pipe cross-sections.
Permanently lubricated automobile bearings.
As a lubricant for construction and agricultural machinery, conveyor roller bearings, electric motor bearings, axle bearings in railway operation.
•     Technical characteristics
With long-life workpiece combinations, lithium-emulsified drop point > 180 °C.
Temperature resistance: –30 °C to +120 °C (short-term to +140 °C).
Consistency index according to DIN 51818: NLGI Class 2.
Possible designation according to DIN 51502: K2K-30.

Image 1
  • 1
1 of Bright multi-purpose grease
ProductContent [kg]AvailablePriceexcl. VAT