E-COLL

E-COLL High-performance cooling lubricant biostabile (F) 5l

  • ERIKS:23429948
  • Manufacturer:4317784348904
Image 1
High performance cooling lubricant concentrate

Design: Organically stable, contains mineral oil, nitrite-and chlorine-free and free from PCB, PCT compounds and bacteria. The concentrate is alkaline.

Application: The concentrate is stirred with water and forms a stable easy-to-handle emulsion, which offers high tool service lives and perfect surface qualities. Good corrosion protection, long-lasting emulsion and good skin compatibility. Ideal for drilling, turning, milling, sawing, grinding and thread cutting.

Application concentration:
Grinding: approx. 4% strength (1 l concentrate in 35 l of water)
Sawing, milling, turning, drilling: approx. 5% strength (1 l concentrate in 19 l water)
Thread cutting: approx. 9% strength (1 l concentrate in 11 l water).
Save to list

€77.63/ pieceexcl. VAT

€93.93incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Jerrycan
Volume
5 l