• Product description
- bio-stable -
PCB-/PCT-free cooling lubricant concentrate for longer tool life and faultless surface quality. The concentrate is stirred with water and forms a stable easy-to-handle emulsion.
• Application areas
Drilling, turning, milling, sawing, grinding and thread cutting.
• Product properties
Good corrosion protection
Long-lasting emulsion.
Very skin-friendly.
• Technical characteristics
This cooling lubricant contains mineral oil, nitrate- and chlorine-free and free from PCB-/PCT-derivatives and bacteria.
The concentrate is alkaline.
Application concentration:
Grinding: ca. 3% strength (1 l concentration in 35 litres of water).
Sawing, milling, turning, drilling: ca. 5% (1 l concentrate in 19 l water).
Thread cutting: ca. 8% (1 l concentrate in 11 l water).

| Product | Packaging | Volume [l] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| High-performance cooling lubricant biostabile (F) 5l | Jerrycan | 5 | €77.63/piece | |
| High-performance cooling lubricant biostabile (F) 10l | Jerrycan | 10 | €152.91/canister |