E-COLL

E-COLL EU high-performance grease LZ 50g

  • ERIKS:12740344
  • Manufacturer:4317784015615
Image 1
High-performance LZ grease

Design: silicon free. Temperature resistance: –20 °C to +120 °C (short-term to +140 °C). Consistency index according to DIN 51818: NLGI grade. 2 possibilities in line with DIN 51502: K2K-20

Application: For lubricating roller and friction bearings and sliding surfaces under normal loads and especially for all sliding speeds approved for grease lubrication. To reduce friction and wear, support waterproofing and to protect against corrosion.
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Content
0.05 kg