• Product description
For lubricating roller and friction bearings and sliding surfaces under normal loads and especially for all sliding speeds approved for grease lubrication.
To reduce friction and wear, support waterproofing and protect against corrosion.
• Application areas
Conveyor roller bearings and electric motor bearings.
Axle bearings in railway operation.
Permanently lubricated automobile bearings.
Lubricating grease for construction and agricultural machinery.
• Technical characteristics
Temperature resistance: –20 °C to +120 °C (short-term to +140 °C).
Consistency index according to DIN 51818: NLGI Class 2.
Possible designation according to DIN 51502: K2K-20.

| Product | Content [kg] | Available | Priceexcl. VAT |
|---|---|---|---|
| EU high-performance grease LZ 50g | 0.05 | €4.95/piece |