E-COLL

E-COLL Ceramic paste spray 400ml

  • ERIKS:12970872
  • Manufacturer:4317784179591
Image 1
Ceramic paste-spray

•     Product description
Extra-adhesive, temperature-sensitive special lubricant, ceramic-based, (environmentally friendly spray).
•     Application areas
Preventative application to reduce wear (braking function), squeaking and creaking during braking as well as anti-corrosion for screws and fittings.
Likewise can be applied as chain lubricant (suitable for O-rings).
When renewing brake pads.
For sparkplug changes and as a wheel-nut spray.
For screws on exhausts and catalytic converters.
Anti-corrosion for motors, gearboxes, axles and exhaust-system repairs.
•     Technical characteristics
Temperature resistance –40°C to +1400°C.
Corrosion protection with long-term effect:
Salt spray fog test > 500 h, DIN 50021.
Waterproofing: 1-90, DIN 51807.
Seals and evaporates, metal-free.

Save to list

€14.03/ pieceexcl. VAT

€16.98incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
4 l
Packaging
Syringe