E-COLL

Ceramic paste spray, 400 ml

Ceramic paste-spray

•     Product description
Extra-adhesive, temperature-sensitive special lubricant, ceramic-based, (environmentally friendly spray).
•     Application areas
Preventative application to reduce wear (braking function), squeaking and creaking during braking as well as anti-corrosion for screws and fittings.
Likewise can be applied as chain lubricant (suitable for O-rings).
When renewing brake pads.
For sparkplug changes and as a wheel-nut spray.
For screws on exhausts and catalytic converters.
Anti-corrosion for motors, gearboxes, axles and exhaust-system repairs.
•     Technical characteristics
Temperature resistance –40°C to +1400°C.
Corrosion protection with long-term effect:
Salt spray fog test > 500 h, DIN 50021.
Waterproofing: 1-90, DIN 51807.
Seals and evaporates, metal-free.

Image 1
  • 1
  • 1
1 of Ceramic paste spray, 400 ml
ProductVolume [l]PackagingAvailablePriceexcl. VAT