E-COLL

E-COLL Assembly paste/cop. pastetube 100g

  • ERIKS:23429939
  • Manufacturer:4317784015417
Image 1
Image 2
Image 1
Image 2
Assembly paste/copper paste

Design: Made from neutral carriers, special additives and metal polish. Copper-based.

Application: Offers best separating and solvent effects up to +1100 °C, as well as cost-effective wear protection, and forms an effective lubricating and separating film against corrosion and frictional corrosion wear. With pressure loading a flat, coppered surface forms, thanks to the high proportion of solid lubricant. This creates a higher level of protection against cold welding and wear. Ideal for screws, bolts and nuts, plug-on and bayonet connections that are exposed to extremely high temperatures, assembly lubrication of joints on internal combustion engines, flange joints and fittings, lubrication of wearing bushes and also on contact with water.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Content
0.1 kg