• Product description
- for high temperatures -
E-COLL assembly paste forms an effective lubricating and separating film against corrosion and frictional corrosion wear. With pressure loading a flat, coppered, graphite surface forms, thanks to the high proportion of solid lubricant. This creates a higher level of protection against cold welding and wear.
• Application areas
For screws, bolts and nuts, plug and bayonet fittings that are exposed to extremely high temperatures
Assembly paste for connections on combustion engines, flange- and screw fittings.
For lubricating drill bushings even if they have water infiltration.
• Technical characteristics
Best separating and removal effects up to +1100 °C, cost-effective wear protection.
Made from neutral carriers, special additives and metal polish.
On a copper basis.




| Product | Content [kg] | Available | Priceexcl. VAT |
|---|---|---|---|
| Assembly paste/cop. pastetube 100g | 0.1 | This product is no longer offered | |
| Assembly paste 1kg, | 1 | This product is no longer offered |