DUNLOP

DUNLOP Safety wellington PUROFORT+ S5 black size 47

  • ERIKS:24045551
  • Manufacturer:8713197031383
Image 1
- The ideal Purofort+ work boot for Construction and Infra
- Steel toecap and steel midsole
- The shaped shaft offers a secure fit and the reinforced
insole offers better grip and prevents ankle sprains
- Extra reinforcement at the metatarsal and heel area provides the foot
and leg protection and support during movement
- Insulated to -20°C
- Lightweight and durable
- Flexible for greater comfort
- Reflective strip on the heel for enhanced visibility
- Waterproof boot
- Oil-resistant and antistatic sole
- Energy-absorbing sole
- Superior chemical resistance
- Meets SRC slip-resistance standard
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP
Series
Purofort
Shoe size
47
Safety class
S5