DUNLOP

Safety wellington Purofort+ compliant with EN ISO 20345:2011/S5 CI CR SRC black

- The ideal Purofort+ work boot for Construction and Infra
- Steel toecap and steel midsole
- The shaped shaft offers a secure fit and the reinforced
insole offers better grip and prevents ankle sprains
- Extra reinforcement at the metatarsal and heel area provides the foot
and leg protection and support during movement
- Insulated to -20°C
- Lightweight and durable
- Flexible for greater comfort
- Reflective strip on the heel for enhanced visibility
- Waterproof boot
- Oil-resistant and antistatic sole
- Energy-absorbing sole
- Superior chemical resistance
- Meets SRC slip-resistance standard
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
6 of Safety wellington Purofort+ compliant with EN ISO 20345:2011/S5 CI CR SRC black
ProductShoe sizeAvailablePriceexcl. VAT