

€139.30/ pieceexcl. VAT
€168.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 40 mm |
Cutting length | 20.5 mm |
Total length | 140 mm |
Holding system | Morseconus 3 |
DIN standard | 335D |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |