Products
Brands
About Eriks
Customer service
BE - English
Home
HSS countersink 90° with 3-cut...
HSS countersink 90° with 3-cutting edges taper shank DIN 335 D bright finish type G138
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
40
1
Cutting length [mm]
20.5
1
Total length [mm]
140
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
HSS countersink 90° with 3-cutting edges taper shank DIN 335 D bright finish type G138
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Verzinkboor 90° DIN335 D 40.0mm
40
20.5
140
€139.30
/
piece
Log in