






€41.06/ pieceexcl. VAT
€49.68incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A520 |
Type | Stub Drill |
Diameter | 10 mm |
Cutting length | 43 mm |
Total length | 89 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Stub Drill |
Coating | TiN |
Point angle | 130 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Cutting angle | 130 ° |
Weight | 0.048 kg |
Shaft diameter | 10 mm |
Standard | ISO A52010.0, ANSI A52010.0 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |
Functional length | 43 mm |
Chip flute length | 43 mm |
Usable length diameter ratio | 2.5 |
Suitable for cast iron | Yes |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 10 mm |
Diameter drill | 0.3937 in |
Spiral drill | Yes |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Shank shape | Cylindrical/Straight Shank |
Cutting edge length | 1.625 in |
Total length | 3.5039 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Tip angle | 130 ° |
Suitable for reboring | No |
Cutting direction | Right |
Cutting material | HSS |