Products
Brands
About Eriks
Customer service
BE - English
Home
Stub Drill, HSS
Stub Drill, HSS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
10
1
Cutting length [mm]
43
1
Total length [mm]
89
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Stub Drill, HSS
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Stub Drill, A520 Series, HSS, 10 mm Dia., 89 mm LG
10
43
89
€41.06
/
piece
Log in