






€305.90/ pieceexcl. VAT
€370.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A952 |
Type | Jobber Length Drill |
Diameter | 20 mm |
Diameter | 25/32 in |
Cutting length | 325 mm |
Total length | 490 mm |
Holding system | Morse cone |
Cutting direction | Right |
DIN standard | 1870/2 |
Type | Twist drill |
Coating | Bright/steam tempered |
Point angle | 130 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.7607 kg |
Standard | DIN 1870 (2) |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 325 mm |
Chip flute length | 325 mm |
Usable length diameter ratio | 20 |