Products
Brands
About Eriks
Customer service
BE - English
Home
Jobber Length Drill, HSS-E
Jobber Length Drill, HSS-E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
20
1
Diameter [in]
25/32
1
Cutting length [mm]
325
1
Total length [mm]
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Jobber Length Drill, HSS-E
Product
Diameter [mm]
Diameter [in]
Cutting length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Diameter [in]
Cutting length [mm]
Available
Price
excl. VAT
Jobber Length Drill, A952 Series, HSS-E, 20 mm Dia., 490 mm LG
20
25/32
325
€305.90
/
piece
Log in