






€1.61/ pieceexcl. VAT
€1.95incl. VAT
291 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A002 |
Diameter | 2 mm |
Cutting length | 24 mm |
Total length | 49 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Cutting angle | 118 ° |
Weight | 0.0008 kg |
Shaft diameter | 2 mm |
Standard | DIN 338 |
Achievable hole tolerance | H8 |
Chip flute length | 24 mm |
Usable length diameter ratio | 4 |