Jobber drill, A002 Series, HSS, 3.2 mm Dia 3.2 36 65 €2.09 / piece Jobber drill, A002 Series, HSS, 8 mm Dia 8 75 117 €6.36 / piece Jobber drill, A002 Series, HSS, 9 mm Dia 9 81 125 €8.42 / piece Jobber drill, A002 Series, HSS, 11 mm Dia 11 94 142 €14.82 / piece Jobber drill, A002 Series, HSS, 12 mm Dia 12 101 151 €17.23 / piece Jobber drill, A002 Series, HSS, 10 mm Dia 10 87 133 €9.98 / piece Jobber drill, A002 Series, HSS, 6 mm Dia 6 57 93 €3.78 / piece Jobber drill, A002 Series, HSS, 5 mm Dia 5 52 86 €2.93 / piece Jobber drill, A002 Series, HSS, 1 mm Dia 1 12 34 €2.26 / piece Jobber drill, A002 Series, HSS, 4.3 mm Dia 4.3 47 80 €2.93 / piece Jobber drill, A002 Series, HSS, 4.8 mm Dia 4.8 52 86 €3.05 / piece Jobber drill, A002 Series, HSS, 13 mm Dia 13 101 151 €20.44 / piece Jobber drill, A002 Series, HSS, 3 mm Dia 3 33 61 €1.81 / piece Jobber drill, A002 Series, HSS, 15 mm Dia 15 114 169 Log in to view the price Jobber drill, A002 Series, HSS, 7 mm Dia 7 69 109 €5.43 / piece Jobber drill, A002 Series, HSS, 3.8 mm Dia 3.8 43 75 €2.61 / piece Jobber drill, A002 Series, HSS, 9.5 mm Dia 9.5 81 125 €9.13 / piece Jobber drill, A002 Series, HSS, 3.4 mm Dia 3.4 39 70 €2.17 / piece Jobber drill, A002 Series, HSS, 1.5 mm Dia 1.5 18 40 €1.98 / piece Jobber drill, A002 Series, HSS, 5.5 mm Dia 5.5 57 93 €3.89 / piece Jobber drill, A002 Series, HSS, 12.5 mm Dia 12.5 101 151 €18.79 / piece Jobber drill, A002 Series, HSS, 8.5 mm Dia 8.5 75 117 €7.25 / piece Jobber drill, A002 Series, HSS, 4.1 mm Dia 4.1 43 75 €2.61 / piece Jobber drill, A002 Series, HSS, 11.5 mm Dia 11.5 94 142 €15.80 / piece Jobber drill, A002 Series, HSS, 4.9 mm Dia 4.9 52 86 €2.97 / piece