

€13.69/ pieceexcl. VAT
€16.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 0.2 mm |
Cutting length | 1.8 mm |
Total length | 25 mm |
Holding system | Cylindrical |
DIN standard | 1899 |
Type | Micro drill |
Point angle | 118 ° |
Material | HSS-co |