Products
Brands
About Eriks
Customer service
BE - English
Home
HSCo micro precision drill bit...
HSCo micro precision drill bit with universal shank DIN 1899 N uncoated 2.5xD type A720
HSS-E micro drill DIN 1899 N 118° 2.5xD bright finish for steel <850 N/mm² and cast iron
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
0.2
1
Cutting length [mm]
1.8
1
Total length [mm]
25
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
HSCo micro precision drill bit with universal shank DIN 1899 N uncoated 2.5xD type A720
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
HSS-E micro drill DIN 1899 N 118° 2.5xD bright finish Ø 0.2 X 25 mm
0.2
1.8
25
€13.69
/
piece
Log in