

€51.52/ pieceexcl. VAT
€62.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 7 |
Pitch outer thread | 1 mm |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 25 mm |
Thickness | 9 mm |