DORMER

DORMER HSS die for metric thread ISO 2568 M4X 0.7

  • ERIKS:23104644
  • Manufacturer:7320760103920
Image 1
HSS die for metric threads ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€41.76/ pieceexcl. VAT

€50.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
4
Material
HSS
DIN standard
ISO 2568
Diameter
20 mm
Thickness
5 mm