DORMER

DORMER HSS die for metric thread ISO 2568 M30X 3.5

  • ERIKS:23104987
  • Manufacturer:7320760103890
Image 1
HSS die for metric threads ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€200.00/ pieceexcl. VAT

€242.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
30
Material
HSS
DIN standard
ISO 2568
Diameter
65 mm
Thickness
25 mm