DORMER

DORMER HSS die for metric thread ISO 2568 M2.6X 0.45

  • ERIKS:23105044
  • Manufacturer:7320760103838
Image 1
HSS die for metric threads ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€41.36/ pieceexcl. VAT

€50.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
2.6
Material
HSS
DIN standard
ISO 2568
Diameter
16 mm
Thickness
5 mm