DORMER

DORMER HSS die for BSP thread ISO 2568 7/8X 14 TPI

  • ERIKS:23104975
  • Manufacturer:7320760104903
Image 1
HSS die for G (BSP) thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€192.00/ pieceexcl. VAT

€232.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
7/8 in
Pitch outer thread
14 in
Material
HSS
DIN standard
ISO 2568
Diameter
65 mm
Thickness
18 mm