
| Product | Kind of thread | Thread size [in] | Pitch outer thread [in] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| HSS die for BSP thread ISO 2568 1/4X 19 TPI | G (BSP) | 1/4 | 19 | âĴ66.08/piece | |
| HSS die for BSP thread ISO 2568 1/8X 28 TPI | G (BSP) | 1/8 | 28 | âĴ65.84/piece | |
| HSS die for BSP thread ISO 2568 1X 11 TPI | G (BSP) | 1 | 11 | âĴ190.40/piece | |
| HSS die for BSP thread ISO 2568 3/4X 14 TPI | G (BSP) | 3/4 | 14 | âĴ163.20/piece | |
| HSS die for BSP thread ISO 2568 3/8X 19 TPI | G (BSP) | 3/8 | 19 | âĴ88.00/piece | |
| HSS die for BSP thread ISO 2568 1/2X 14 TPI | G (BSP) | 1/2 | 14 | âĴ92.00/piece | |
| HSS die for BSP thread ISO 2568 7/8X 14 TPI | G (BSP) | 7/8 | 14 | âĴ192.00/piece | |
| HSS die for BSP thread ISO 2568 1.1/4X 11 TPI | G (BSP) | 1.1/4 | 11 | âĴ316.80/piece |