DORMER

DORMER HSS die for BSP thread ISO 2568 3/8X 19 TPI

  • ERIKS:23104978
  • Manufacturer:7320760104880
Image 1
HSS die for G (BSP) thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€88.00/ pieceexcl. VAT

€106.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
3/8 in
Pitch outer thread
19 in
Material
HSS
DIN standard
ISO 2568
Diameter
45 mm
Thickness
14 mm