

€66.08/ pieceexcl. VAT
€79.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch outer thread | 19 in |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 38 mm |
Thickness | 10 mm |