

€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 2 mm |
Cutting length | 5.3 mm |
Total length | 40 mm |
Holding system | Cylindrical |
DIN standard | 333R |
Type | Center drill |
Point angle | 60 ° |
Material | HSS |