Products
Brands
About Eriks
Customer service
BE - English
Home
HSS centring drill bits with c...
HSS centring drill bits with cylindrical shank with radius DIN 333R uncoated 1xD type A210
HSS centre drill DIN 333R with radius 60° bright finish 1xD for protected and always bearing center hole
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
2
1
Cutting length [mm]
5.3
1
Total length [mm]
40
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
HSS centring drill bits with cylindrical shank with radius DIN 333R uncoated 1xD type A210
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
HSS centre drill DIN 333R with radius 60° bright finish Ø 2 X 40 mm
2
5.3
40
€9.00
/
piece
Log in