DORMER

DORMER HSCo extra long key way cutter with cylindrical shank N uncoated 2-cutter Ø 22X 170 mm

  • ERIKS:11676986
  • Manufacturer:7320760056479
Image 1
HSS-E extra length long series slot drill with cylindrical shank 30 ° N bright finish 2-flutes for mild steel <700 N/mm², nickel and copper alloys
Save to list

€120.00/ pieceexcl. VAT

€145.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Keyway cutter
Diameter
22 mm
Maximum working length
75 mm
Shaft Diameter
20 mm
Total length
170 mm
Blade
2
Holding system
Cylindrical
Material
HSS-co
DIN standard
1835-A
Tolerance
E8