Products
Brands
About Eriks
Customer service
BE - English
Home
HSCo extra long key way cutter...
HSCo extra long key way cutter with cylindrical shank N uncoated 2-cutter type C122
HSS-E extra length long series slot drill with cylindrical shank 30 ° N bright finish 2-flutes for mild steel <700 N/mm², nickel and copper alloys
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
22
1
Shaft Diameter [mm]
20
1
Material
HSS-co
1
Log in to see your specific pricing.
Log in
1
of
HSCo extra long key way cutter with cylindrical shank N uncoated 2-cutter type C122
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
HSCo extra long key way cutter with cylindrical shank N uncoated 2-cutter Ø 22X 170 mm
Keyway cutter
22
75
€120.00
/
piece
Log in