

€50.24/ pieceexcl. VAT
€60.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 1 mm |
Material | HSS-co |
DIN standard | ISO 2568 |
Diameter | 20 mm |
Thickness | 7 mm |