
| Product | Kind of thread | Thread size metric (M..) | Pitch outer thread [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| HSCo die for metric threads ISO 2568 M16X 2 | Metric | 16 | 2 | âĴ110.40/piece | |
| HSCo die for metric threads ISO 2568 M6X 1 | Metric | 6 | 1 | âĴ50.24/piece | |
| HSCo die for metric threads ISO 2568 M5X 0.8 | Metric | 5 | âĴ49.28/piece | ||
| HSCo die for metric threads ISO 2568 M8X 1.25 | Metric | 8 | âĴ54.08/piece | ||
| HSCo die for metric threads ISO 2568 M10X 1.5 | Metric | 10 | âĴ64.96/piece | ||
| HSCo die for metric threads ISO 2568 M20X 2.5 | Metric | 20 | âĴ120.00/piece | ||
| HSCo die for metric threads ISO 2568 M4X 0.7 | Metric | 4 | âĴ52.24/piece | ||
| HSCo die for metric threads ISO 2568 M12X 1.75 | Metric | 12 | âĴ83.20/piece |