DORMER

DORMER HSCo die for metric threads ISO 2568 M16X 2

  • ERIKS:23104992
  • Manufacturer:7320760381380
Image 1
HSS-E die for metric threads ISO 2568 for steel <850 N/mm², free machining- and austenitic stainless steel, cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€110.40/ pieceexcl. VAT

€133.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
16
Pitch outer thread
2 mm
Material
HSS-co
DIN standard
ISO 2568
Diameter
45 mm
Thickness
18 mm