DORMER

DORMER HSCo die for metric threads ISO 2568 M12X 1.75

  • ERIKS:23105050
  • Manufacturer:7320760381366
Image 1
HSS-E die for metric threads ISO 2568 for steel <850 N/mm², free machining- and austenitic stainless steel, cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€83.20/ pieceexcl. VAT

€100.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
12
Material
HSS-co
DIN standard
ISO 2568
Diameter
38 mm
Thickness
14 mm