DH METERING

DH METERING Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 20 mm External thread 1" BSPP(G)x3/4" BSPP(G)

  • ERIKS:14833271
Image 1
Image 2
Image 1
Image 2
Save to list

€451.50/ pieceexcl. VAT

€546.32incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DH METERING
Series
DHM1400
Type
8218
Model
Water meter
Execution
Demi water (Cold and Hot)
Process connection
External thread
Size process connection
1" BSPP(G)
Orifice
20 mm
Connection size coupling
3/4" BSPP(G)
Accuracy class
2.0 %
Measuring range nominal Q3
4 m³/h
Measuring range maximum Q4
5 m³/h
Measuring range minimum Q1
50 l/h
Measuring range transitional Q2
80 l/h
Mounting
Horizontal
Max. pressure
16 bar
Housing material
Brass with coating
Pulse output
10 liter/pulse
Contact version
Reedcontact
Switching power
200 mA 50V DC
Maximum medium temperature (continuous)
90 °C
Bore
20 mm
Dimension
DN20
B
100 mm
D
1"
D1
3/4"
H
110 mm
L
190 mm
L1
50 mm
Weight
1.7 kg