



| Product | Size process connection | Orifice | Connection size coupling | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 50 mm External thread 2.1/2" BSPP(G)x2" BSPP(G) | 2.1/2" BSPP(G) | 50 mm | 2" BSPP(G) | €853.00/piece | |
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 30 mm External thread 1.1/2" BSPP(G)x1.1/4" BSPP(G) | 1.1/2" BSPP(G) | 30 mm | 1.1/4" BSPP(G) | €628.50/piece | |
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 20 mm External thread 1" BSPP(G)x3/4" BSPP(G) | 1" BSPP(G) | 20 mm | 3/4" BSPP(G) | €451.50/piece | |
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 40 mm External thread 2" BSPP(G)x1.1/2" BSPP(G) | 2" BSPP(G) | 40 mm | 1.1/2" BSPP(G) | €740.50/piece | |
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 15 mm External thread 3/4" BSPP(G)x1/2" BSPP(G) | 3/4" BSPP(G) | 15 mm | 1/2" BSPP(G) | €428.50/piece | |
| Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 25 mm External thread 1.1/4" BSPP(G)x1" BSPP(G) | 1.1/4" BSPP(G) | 25 mm | 1" BSPP(G) | €540.50/piece |