




€428.50/ pieceexcl. VAT
€518.49incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHM1400 |
Type | 8218 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | External thread |
Size process connection | 3/4" BSPP(G) |
Orifice | 15 mm |
Connection size coupling | 1/2" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 2.5 m³/h |
Measuring range maximum Q4 | 3.125 m³/h |
Measuring range minimum Q1 | 31.25 l/h |
Measuring range transitional Q2 | 50 l/h |
Mounting | Horizontal |
Max. pressure | 16 bar |
Housing material | Brass with coating |
Pulse output | 10 liter/pulse |
Contact version | Reedcontact |
Switching power | 200 mA 50V DC |
Maximum medium temperature (continuous) | 90 °C |
Bore | 15 mm |
Dimension | DN15 |
B | 100 mm |
D | 3/4" |
D1 | 1/2" |
H | 110 mm |
L | 165 mm |
L1 | 40 mm |
Weight | 1.5 kg |