DH METERING

DH METERING Water meter Type: 8218 Series: DHM1400 Brass with coating Execution: Demi water (Cold and Hot) Pulse output: 10 liter/pulse Orifice: 30 mm External thread 1.1/2" BSPP(G)x1.1/4" BSPP(G)

  • ERIKS:13654076
Image 1
Image 2
Image 1
Image 2
Save to list

€628.50/ pieceexcl. VAT

€760.49incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DH METERING
Series
DHM1400
Type
8218
Model
Water meter
Execution
Demi water (Cold and Hot)
Process connection
External thread
Size process connection
1.1/2" BSPP(G)
Orifice
30 mm
Connection size coupling
1.1/4" BSPP(G)
Accuracy class
2.0 %
Measuring range nominal Q3
10 m³/h
Measuring range maximum Q4
12.5 m³/h
Measuring range minimum Q1
125 l/h
Measuring range transitional Q2
400 l/h
Mounting
Horizontal
Max. pressure
16 bar
Housing material
Brass with coating
Pulse output
10 liter/pulse
Contact version
Reedcontact
Switching power
200 mA 50V DC
Maximum medium temperature (continuous)
90 °C
Bore
30 mm
Dimension
DN30
B
104 mm
D
1.1/2"
D1
1.1/4"
H
120 mm
L
260 mm
L1
60 mm
Weight
2.8 kg