




€540.50/ pieceexcl. VAT
€654.01incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHM1400 |
Type | 8218 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | External thread |
Size process connection | 1.1/4" BSPP(G) |
Orifice | 25 mm |
Connection size coupling | 1" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 6.3 m³/h |
Measuring range maximum Q4 | 7.875 m³/h |
Measuring range minimum Q1 | 78.75 l/h |
Measuring range transitional Q2 | 126 l/h |
Mounting | Horizontal |
Max. pressure | 16 bar |
Housing material | Brass with coating |
Pulse output | 10 liter/pulse |
Contact version | Reedcontact |
Switching power | 200 mA 50V DC |
Maximum medium temperature (continuous) | 90 °C |
Bore | 25 mm |
Dimension | DN25 |
B | 104 mm |
D | 1.1/4" |
D1 | 1.1/4" |
H | 120 mm |
L | 260 mm |
L1 | 60 mm |
Weight | 2.6 kg |