DEMAC

DEMAC Hose reel S1D230.06.T2.06

  • ERIKS:14852372
Image 1
Image 2
Image 1
Image 2
Hose reel S1 compact design
  • For single hoses
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal
Save to list

€492.70/ pieceexcl. VAT

€596.17incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
S1 Compact
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
235 mm
With hose
Yes
Hose type
1-SINGLE-T2
For hose inside diameter
1/4" in
Total length
1.8 m
Usable length
1.5 m
Max. operating pressure hose
400 bar
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/4" BSP cyl.
Size of drum thread connection (inch)
1/4"
A
141 mm
B
75 mm
D
235 mm
E
30 mm
F
228 mm