DEMAC

Single port hose reel type S1 Compact

Hose reel S1 compact design
  • For single hoses
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal
Image 1
Image 2
Image 1
Image 2
  • 15
  • 30
  • 15
  • 15
  • 15
  • 15
  • 15
45 of Single port hose reel type S1 Compact
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT