DEMAC

DEMAC Hose reel M1D370.08.1SN.20

  • ERIKS:14852737
Image 1
Image 2
Image 1
Image 2
Hose reel M1
  • For single hoses
  • Available in right or left model
  • Fixation by L-bracket
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30-135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€654.90/ pieceexcl. VAT

€792.43incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
M1
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
370 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
5/16" in
Total length
7 m
Usable length
6.5 m
Max. operating pressure hose
215 bar
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
1/2"
A
173 mm
B
92 mm
D
370 mm
E
47 mm
F
322 mm