DEMAC

Single port hose reel type M1

Hose reel M1
  • For single hoses
  • Available in right or left model
  • Fixation by L-bracket
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30-135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 28
  • 81
  • 2
  • 20
  • 24
  • 3
  • 32
  • 28
  • 28
  • 26
  • 27
109 of Single port hose reel type M1
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT