DEMAC

DEMAC Hose reel AGD900.25.10.XX

  • ERIKS:14851015
Image 1
Image 2
Image 1
Image 2
Hose reel AG.25
  • For thermoplastic welded double hose with bigger diameter and bigger useable hose length
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€5,176.00/ pieceexcl. VAT

€6,262.96incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG.25
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
910 mm
With hose
No
For hose inside diameter
3/8" in
Max. operating pressure reel
300 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
1"
A
545 mm
B
305 mm
D
910 mm
E
240 mm
F
476 mm