DEMAC

Two port hose reel type AG.25

Hose reel AG.25
  • For thermoplastic welded double hose with bigger diameter and bigger useable hose length
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Image 1
Image 2
Image 1
Image 2
  • 28
  • 35
  • 21
  • 14
  • 24
  • 7
  • 18
  • 14
63 of Two port hose reel type AG.25
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT