DEMAC

DEMAC Hose reel AGD400.10.B1/LS/300.29

  • ERIKS:14853255
Image 1
Image 2
Image 1
Image 2
Hose reel LS with locking system
  • For thermoplastic welded twin hoses
  • Available in right or left model
  • Manual hose extraction
  • Fixation by fastening flange plate
  • With hose lock system for safe use
Technical information hose reel
  • Max. working pressure reel: 700 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
Save to list

€911.10/ pieceexcl. VAT

€1,102.43incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
LS
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
400 mm
With hose
Yes
Hose type
TWIN-B1
For hose inside diameter
3/8" in
Total length
5.6 m
Max. operating pressure hose
225 bar
Max. operating pressure reel
700 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
670 mm
B
200 mm
C
160 mm
D
400 mm
E
200 mm
G
160 mm